Shop All Counter Height Stools
Kfi
Counter Hght Stool, Fabric Seat, Squash
Mfr # CT9333-NA-SQUASH
Zoro # G7758088
product price: $349.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Color Natural, Squash
- Caster Type Non Marring Floor Glides
- Seat Height Range 25"
- Weight Capacity 300 lb.
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-NA-SQUASH
- Zoro # G7758088
- UPC # 819832021851
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Natural, Squash |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Material | Plywood |
Frame Material | 16 ga. Steel Tubing |
Finish | Laminate |
Item | Counter Hght Stool,Fabric Seat,Squash |
Seat Material | Upholstered |
Description
Counter Hght Stool,Fabric Seat,Squash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- ONYX OUTDOOR Onyx Replacement Bobbin (139800-300-999-17)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- LUMISOURCE Ahoy Counter Stool in Walnut and Black Faux Leather (B26-AHOY WL+BK)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- Kfi Counter Height Stools