Shop All Counter Height Stools
Kfi
Counter Height Stool, Yellow Seat
Mfr # CT2300-BP08-SP12
Zoro # G7756773
product price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color White, Yellow
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP08-SP12
- Zoro # G7756773
- UPC # 819832022216
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Yellow |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Item | Counter Height Stool,Yellow Seat |
Finish | Silver Powder Coated |
Seat Material | Polypropylene |
Description
Counter Height Stool,Yellow Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Chalice Seat (82025PW019)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Graph Cork Seat (40025BW017)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- LUMISOURCE Duke Counter Stool in Black and Espresso Faux Leather, PK 2 (B26-DUKZ BK+E2)
- MANHATTAN COMFORT Louvre Counter Stool in Cream and Titanium Gold (Set of 2) (2-CS009-CR)
- Kfi Counter Height Stools