Shop All Counter Height Stools
Kfi
Counter Height Stool, Yellow Back
Mfr # CT2300-BP12-SP08
Zoro # G7756889
original price:
$248.99
6% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Finish Silver Powder Coated
- Seat Material Polypropylene
- Color White, Yellow
- Weight Capacity 400 lb.
- Backrest Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP12-SP08
- Zoro # G7756889
- UPC # 819832022131
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Finish | Silver Powder Coated |
Seat Material | Polypropylene |
Color | White, Yellow |
Weight Capacity | 400 lb. |
Backrest | Perforated |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Item | Counter Height Stool,Yellow Back |
Material | Aluminum Alloy |
Caster Type | Durable Nylon Glides |
Description
Counter Height Stool,Yellow Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- MANHATTAN COMFORT Versailles Counter Stool in Black and Natural Cane, Set of 3 (3-CSCA01-BK)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- MADISON PARK Madison Park MP104-0556 Kobe Counter Stool; Blue (MP104-0556)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- Kfi Counter Height Stools