Shop All Counter Height Stools
Kfi
Counter Height Stool, White, Caster Type: Non Marring Floor Glides
Mfr # CT9333-WH
Zoro # G7758009
product price: $232.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Color White
- Caster Type Non Marring Floor Glides
- Seat Height Range 25"
- Weight Capacity 300 lb.
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-WH
- Zoro # G7758009
- UPC # 819832021752
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Material | Plywood |
Frame Material | 16 ga. Steel Tubing |
Seat Material | Upholstered |
Finish | Laminate |
Item | Counter Height Stool,White |
Description
Counter Height Stool,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- HOMELEGANCE Appert Counter Height Chair, White (5566-24WT)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- Kfi Counter Height Stools