Shop All Counter Height Stools
Kfi
Counter Height Stool, Sky Blue Seat
Mfr # CT2300-BP08-SP35
Zoro # G7756758
product price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color White, Sky Blue
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP08-SP35
- Zoro # G7756758
- UPC # 819832022223
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Sky Blue |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Sky Blue Seat |
Finish | Silver Powder Coated |
Description
Counter Height Stool,Sky Blue Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6223-BK)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- LUMISOURCE Fuji High Back Barstool - Set of 2 PR (B30-FUJIHB SSW2)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- LUMISOURCE Ahoy Counter Stool in Walnut and Black Faux Leather (B26-AHOY WL+BK)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- Kfi Counter Height Stools