Shop All Counter Height Stools
Kfi
Counter Height Stool, Sky Blue
Mfr # CT2300-P35
Zoro # G7756852
product price: $177.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Color Sky Blue
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-P35
- Zoro # G7756852
- UPC # 819832022063
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Sky Blue |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Finish | Silver Powder Coated |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Sky Blue |
Description
Counter Height Stool,Sky Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- BAXTON STUDIO Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair (211-12745-ZORO)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- AMERIHOME Loft Gold 24" Metal Bar Stool, PK4 (BS24GOLDSET)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- Kfi Counter Height Stools