Shop All Counter Height Stools
Kfi
Counter Height Stool, Sky Blue Back
Mfr # CT2300-BP35-SP08
Zoro # G7756800
original price:
$274.99
14% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color Sky Blue, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP35-SP08
- Zoro # G7756800
- UPC # 819832022148
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Sky Blue, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Sky Blue Back |
Finish | Silver Powder Coated |
Description
Counter Height Stool,Sky Blue Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- WHIRLPOOL Dishwasher Friction Pad (8268961)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- WORLD KITCHEN World Kitchen 205045 3 Steel Lightweight Step Stool; 225 lbs (205045)
- BAXTON STUDIO Larine Dark Grey Upholstered Walnut Finished 2-Piece Counter Stool Set (159-9698)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 3 (3-CS016-LG)
- Kfi Counter Height Stools