Shop All Counter Height Stools
Kfi
Counter Height Stool, Navy Seat
Mfr # CT2300-BP08-SP03
Zoro # G7756651
original price:
$274.99
14% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color Navy, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP08-SP03
- Zoro # G7756651
- UPC # 819832022155
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Navy, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Navy Seat |
Finish | Silver Powder Coated |
Description
Counter Height Stool,Navy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Umar Modern Industrial Walnut Brown Finished Wood and Black Metal Coffee Table (225-12575-ZORO)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- BAXTON STUDIO Lamaria Modern Bohmenian Natural Brown Antique Rattan Footstool (219-12716-ZORO)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- SAFAVIEH 16.9 x 16.7 x 39.8 in. Quai Swivel Counter Stool, Grey (BST1404B)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- HOLLAND BAR STOOL CO Oak Bar Stool, Natural Finish (SD30OTNat)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- Kfi Counter Height Stools