Shop All Counter Height Stools
Kfi
Counter Height Stool, Navy Back
Mfr # CT2300-BP03-SP08
Zoro # G7756730
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Color Navy, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kfi
- MFR # CT2300-BP03-SP08
- Zoro # G7756730
- UPC # 819832022070
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Navy, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Navy Back |
Finish | Silver Powder Coated |
Description
Counter Height Stool,Navy Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- NATIONAL PUBLIC SEATING Folding Chair Dolly For Vertical Storage, 35 Chair Capacity (DY-35)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- HOLLAND BAR STOOL CO Oak Counter Stool, Dark Cherry Finish, Kent State Seat (RC24OSDC)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- Kfi Counter Height Stools