Shop All Counter Height Stools
Kfi
Counter Height Stool, Lt Grey Seat
Mfr # CT2300-BP08-SP13
Zoro # G7756837
original price:
$274.99
14% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color White, Light Gray
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP08-SP13
- Zoro # G7756837
- UPC # 819832022186
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Light Gray |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Finish | Silver Powder Coated |
Item | Counter Height Stool,Lt Grey Seat |
Description
Counter Height Stool,Lt Grey Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- HON Chair, Exec, Leather, By (2091SR69T)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- LUMISOURCE Fuji Counter Stool in Gold with White Faux Leather, PK 2 (B26-FUJI AU+W2)
- MANHATTAN COMFORT Klismos Counter Stool in Black and Dark Walnut (Set of 2) (2-CS007-BK)
- Kfi Counter Height Stools