Shop All Counter Height Stools
Kfi
Counter Height Stool, Lt Grey Back
Mfr # CT2300-BP13-SP08
Zoro # G7756922
product price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color Light Gray, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP13-SP08
- Zoro # G7756922
- UPC # 819832022100
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Light Gray, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Finish | Silver Powder Coated |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Lt Grey Back |
Description
Counter Height Stool,Lt Grey Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Norwich Arm Chair (5055A)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- HAMILTON BEACH Clutch (83249900500)
- ZENITH METAL TENSION ROD 42-72""CHROME (506S)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- MANHATTAN COMFORT Embassy Counter Stool in Grey and Black (Set of 3) (3-CS011-GY)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, Weathered Brown and Beige (ANHN03FDC)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Graph Cork Seat (40025BW017)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- Kfi Counter Height Stools