Shop All Counter Height Stools
Kfi
Counter Height Stool, Lime Gn Back
Mfr # CT2300-BP14-SP08
Zoro # G7756968
original price:
$260.99
10% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color Lime Green, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP14-SP08
- Zoro # G7756968
- UPC # 819832022117
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Lime Green, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Finish | Silver Powder Coated |
Item | Counter Height Stool,Lime Gn Back |
Seat Material | Polypropylene |
Description
Counter Height Stool,Lime Gn Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RWM)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- FLASH FURNITURE 24" Black Backless Metal Stool (CH-31320-24-BK-WD-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Brnz Finish, Dark Cherry Oak Seat (X820)
- Kfi Counter Height Stools