Shop All Counter Height Stools
Kfi
Counter Height Stool, Espresso
Mfr # CT9333-ES
Zoro # G7758027
product price: $249.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Color Espresso
- Caster Type Non Marring Floor Glides
- Seat Height Range 25"
- Weight Capacity 300 lb.
- Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT9333-ES
- Zoro # G7758027
- UPC # 819832021745
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Espresso |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Material | Plywood |
Frame Material | 16 ga. Steel Tubing |
Seat Material | Upholstered |
Item | Counter Height Stool,Espresso |
Finish | Laminate |
Description
Counter Height Stool,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- MANHATTAN COMFORT Kingsley Counter Stool in Grey and Dark Walnut (CS005-GY)
- ALSTON Alston Quality AC3000-24 Backless Bentwood Look Aluminum Stool (AC3000-24)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- FLASH FURNITURE 24" Black LeatherSoft Wooden Counter Stools, PK 2 (CH-192162X000PU-24-BK-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- Kfi Counter Height Stools