Shop All Counter Height Stools
Kfi
Counter Height Stool, Burgundy Seat
Mfr # CT2300-BP08-SP07
Zoro # G7756721
original price:
$257.99
9% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color White, Burgundy
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP08-SP07
- Zoro # G7756721
- UPC # 819832022162
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Burgundy |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Burgundy Seat |
Finish | Silver Powder Coated |
Description
Counter Height Stool,Burgundy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 2) (2-CS012-CR)
- Kfi Counter Height Stools