Shop All Counter Height Stools
Kfi
Counter Height Stool, Burgundy
Mfr # CT2300-P07
Zoro # G7756782
product price: $237.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Color Burgundy
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-P07
- Zoro # G7756782
- UPC # 819832021998
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Burgundy |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Finish | Silver Powder Coated |
Item | Counter Height Stool,Burgundy |
Seat Material | Polypropylene |
Description
Counter Height Stool,Burgundy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- ZORO SELECT Round Stool with Backrest, Height 24" to 28"Black (5NWH8)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- SAFAVIEH 16.9 x 16.7 x 39.8 in. Quai Swivel Counter Stool, Grey (BST1404B)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- Kfi Counter Height Stools