Shop All Counter Height Stools
Kfi
Counter Height Stool, Burgundy Back
Mfr # CT2300-BP07-SP08
Zoro # G7756712
original price:
$274.99
14% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color Burgundy, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP07-SP08
- Zoro # G7756712
- UPC # 819832022087
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Burgundy, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Finish | Silver Powder Coated |
Item | Counter Height Stool,Burgundy Back |
Description
Counter Height Stool,Burgundy Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Brnz Finish, Dark Cherry Oak Seat (X820)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- Kfi Counter Height Stools