Shop All Counter Height Stools
Kfi
Counter Height Stool, Brwnstne Seat
Mfr # CT2300-BP08-SP18
Zoro # G7756767
original price:
$247.99
5% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color White, Brownstone
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP08-SP18
- Zoro # G7756767
- UPC # 819832022209
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | White, Brownstone |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Finish | Silver Powder Coated |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Brwnstne Seat |
Description
Counter Height Stool,Brwnstne Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- CHILEWICH 36 in. L X 24 in. W Orange Skinny Stripe Polyester/Vinyl Utility Mat (200133-010)
- INTERDESIGN iDesign Clear Plastic Shower Curtain Hook , 12PK (76820)
- SPRINGFIELD PLASTIC CLOCK 13"" (6760)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9652)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- Kfi Counter Height Stools