Shop All Counter Height Stools
Kfi
Counter Height Stool, Brwnstne
Mfr # CT2300-P18
Zoro # G7756907
product price: $241.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Color Brownstone
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-P18
- Zoro # G7756907
- UPC # 819832022049
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Brownstone |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Finish | Silver Powder Coated |
Item | Counter Height Stool,Brwnstne |
Seat Material | Polypropylene |
Description
Counter Height Stool,Brwnstne
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- TENNSCO Letter Size Starter Unit (1276PC)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9652)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 24"Black (6624B)
- Kfi Counter Height Stools