Shop All Counter Height Stools
Kfi
Counter Height Stool, Brwnstne Back
Mfr # CT2300-BP18-SP08
Zoro # G7756791
product price: $289.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Color Brownstone, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP18-SP08
- Zoro # G7756791
- UPC # 819832022124
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Brownstone, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Item | Counter Height Stool,Brwnstne Back |
Finish | Silver Powder Coated |
Seat Material | Polypropylene |
Description
Counter Height Stool,Brwnstne Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Black Color (C341BP14BLK1E)
- OFFICESOURCE Tre Lite Collection Executive High Back Chair with Chrome Frame (60811AGR)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- AMERIHOME Rustic Gunmetal 24" Metal Bar Stool With Wood Seat, PK4 (BS24SWTSET)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (12 pack)- Black (4495BK12PK)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- MANHATTAN COMFORT Embassy Counter Stool in Grey and Black (Set of 3) (3-CS011-GY)
- Kfi Counter Height Stools