Shop All Counter Height Stools
Kfi
Counter Height Stool, Black Seat
Mfr # CT2300-BP08-SP10
Zoro # G7756703
original price:
$255.99
8% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color Black, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP08-SP10
- Zoro # G7756703
- UPC # 819832022179
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Black, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Black Seat |
Finish | Silver Powder Coated |
Description
Counter Height Stool,Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33723R.L.P)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- MANHATTAN COMFORT Louvre Counter Stool in Cream and Titanium Gold (Set of 2) (2-CS009-CR)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- BACK2BASICS Kids Kore Wobble Chair 14 In. - Green (BA113134)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- Kfi Counter Height Stools