Shop All Counter Height Stools
Kfi
Counter Height Stool, Black Back
Mfr # CT2300-BP10-SP08
Zoro # G7756913
original price:
$274.99
14% off
new price: $233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Color Black, White
- Caster Type Durable Nylon Glides
- Seat Height Range 25"
- Weight Capacity 400 lb.
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # CT2300-BP10-SP08
- Zoro # G7756913
- UPC # 819832022094
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25" |
Details
Color | Black, White |
Caster Type | Durable Nylon Glides |
Weight Capacity | 400 lb. |
Material | Aluminum Alloy |
Frame Material | 15 ga. Cold-Rolled Tubular Steel |
Backrest | Perforated |
Seat Material | Polypropylene |
Item | Counter Height Stool,Black Back |
Finish | Silver Powder Coated |
Description
Counter Height Stool,Black Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- LORELL Pedestal File Transitional Pulls, Blk, PK2 (LLR34347)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 144" (84 SB2-144")
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- SAFAVIEH 16.9 x 16.7 x 39.8 in. Quai Swivel Counter Stool, Grey (BST1404B)
- Kfi Counter Height Stools