Shop All Waiting Room & Guest Chairs
Kfi
Chair, w/Arms, 500lb. Capacity
Mfr # HTB1041SB-3901
Zoro # G0857637
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Back Material Vinyl
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # HTB1041SB-3901
- Zoro # G0857637
- UPC # 810389020823
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Details
Item | Chair,w/Arms,500lb. Capacity |
Seat Material | Vinyl |
Back Material | Vinyl |
Style | Guest Chair |
Description
Chair,w/Arms,500lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3301)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-2902)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI KFI Beam Seating - 3 Navy Seats (3-SEAT BEAM-P03 NAVY)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- Kfi Office Chairs