Shop All Waiting Room & Guest Chairs
Kfi
Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat
Mfr # HTB1040SB-3306
Zoro # G0857838
product price: $134.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Material Vinyl
- Back Material Vinyl
- Style Armless Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # HTB1040SB-3306
- Zoro # G0857838
- UPC # 810389020779
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Details
Item | Chair,Armless,500lb. Capacity |
Arm Style | No Arms |
Seat Material | Vinyl |
Back Material | Vinyl |
Style | Armless Chair |
Description
Chair,Armless,500lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 17" Tall, Dracaena, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch (I 9573)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI KFI Beam Seating - 3 Navy Seats (3-SEAT BEAM-P03 NAVY)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- Kfi Seating