Shop All Waiting Room & Guest Chairs
Kfi
Chair, Armless, 500lb. Capacity
Mfr # HTB1040SB-3901
Zoro # G0857707
product price: $145.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Style Armless Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # HTB1040SB-3901
- Zoro # G0857707
- UPC # 810389020786
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Details
Item | Chair,Armless,500lb. Capacity |
Arm Style | No Arms |
Style | Armless Chair |
Description
Chair,Armless,500lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with LSU Tigers Logo (XZOC1000-PSCOL13165)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-MAHW-GG)
- Kfi Waiting Room & Guest Chairs