Shop All Waiting Room & Guest Chairs
Kfi
Chair, 21-1/4"L31"H, Padded, KoolSeries
Mfr # 2300-ARMS
Zoro # G7754253
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Overall Height 31"
- Overall Depth 21-1/4"
- Back Color Black
- Frame Material 15 Gauge Cold Rolled Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300-ARMS
- Zoro # G7754253
- UPC # 819832021479
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 21-1/4" |
Width | 22-1/2" |
Details
Item | Chair |
Arm Style | Padded |
Back Color | Black |
Frame Material | 15 Gauge Cold Rolled Tubular Steel |
Color | Frame: Silver |
Series | Kool |
Weight Capacity | 400 lb. |
Style | Guest Chair |
Description
Arms,for 2300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- Kfi Waiting Room & Guest Chairs