Shop All Waiting Room & Guest Chairs
Kfi
Cafe Chair, White/Grape
Mfr # 9222-WH-GRAPE
Zoro # G7757631
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Back Color Wood
- Back Material Vinyl
- Color Grape
- Office Chair Style Café Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 9222-WH-GRAPE
- Zoro # G7757631
- UPC # 818058025858
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Details
Item | Cafe Chair,White/Grape |
Seat Material | Vinyl |
Back Color | Wood |
Back Material | Vinyl |
Color | Grape |
Office Chair Style | Café Chair |
Style | Café Chair |
Description
Cafe Chair,White/Grape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Black (1173QNBLK)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- ZORO SELECT Black Guest Chair, 24" W 24" L 33" H, Fixed, Polyester Seat (6GNN3)
- Kfi Seating