Shop All Waiting Room & Guest Chairs
Kfi
BrownstoneSeat Beam Seating, 22”L31”H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM2-P18
Zoro # G7754448
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Brownstone
- Seat Material Polypropylene
- Overall Height 31”
- Overall Depth 22”
- Back Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 2300BEAM2-P18
- Zoro # G7754448
- UPC # 818058020143
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31” |
Overall Depth | 22” |
Back Height | 14" |
Seat Depth | 18" |
Height | 31" |
Seat Height Max. | 20" |
Seat Height Min. | 17.50" |
Width | 47” |
Back Width | 18" |
Seat Width | 18" |
Depth | 22" |
Description
Seat Beam Seating,Brwnstne
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C255C Annie-Cream hand painted tassel (C255C)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- Kfi Waiting Room & Guest Chairs