Shop All Bar Height Stools
Kfi
Bentwood Stool, Natural
Mfr # BR9222CH-NATURAL
Zoro # G0855683
product price: $164.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Color Chrome/Natural
- Caster Type Non Marring Floor Glides
- Seat Height Range 30"
- Weight Capacity 300 lb.
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR9222CH-NATURAL
- Zoro # G0855683
- UPC # 810389023541
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Color | Chrome/Natural |
Caster Type | Non Marring Floor Glides |
Weight Capacity | 300 lb. |
Frame Material | 16 ga. Steel |
Finish | Laminate |
Backrest | Slight Flex |
Seat Material | Plywood |
Item | Bentwood Stool,Natural |
Description
Bentwood Stool,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- NEXT INNOVATIONS Large Aspen Red Aspen Leaf Wall Art (101421006-RED)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- WINSOME TRADING WinsomeTrading 93028 Summit Set of 2 Swivel Bar Stools - Black - Metal (93028)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Antique Oak/Black (ES-NT2-29-OAK-GG)
- BAXTON STUDIO Jason Grey Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10851)
- MANHATTAN COMFORT Holguin Barstool in Grey, Black and Gold (BS011-GY)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Copper (ET-3534-30-POC-WD-GG)
- INTERNATIONAL CONCEPTS Slatback Bar Height Stool, 30" Seat Height, Unfinished (S-3013)
- Kfi Bar Height Stools