Shop All Waiting Room & Guest Chairs
Kfi
Beam Seating - 4 Cool Gray Seats
Mfr # 4-SEAT BEAM-P06 Cool Grey
Zoro # G105663572
product price: $1,112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Style Beam Seating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # 4-SEAT BEAM-P06 Cool Grey
- Zoro # G105663572
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Details
Style | Beam Seating |
Description
Beam seating 4-seat configuration beam seating is ideal for waiting rooms, lobbies, lecture halls, auditoriums and common areas. Frame is made of heavy 15 gauge steel with a black powder coat finish. Seat and back are made of high impact polypropylene for corrosion and impact resistance. Contoured for comfort. Seats and reinforced with injection aluminum alloy back supports. Freestanding legs include adjustable glides. Measures 22"d x 31"h overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner and Ottoman (BT-7600P-MASSAGE-BK-GG)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-2902)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3301)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- Kfi Waiting Room & Guest Chairs