Shop All Bar Height Stools
Kfi
Barstool, w/Silver Frame, Wood Back, Weight Capacity: 400 lb.
Mfr # BR1310SL-SP28-2512
Zoro # G0855537
product price: $261.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Seat Height Range 30"
- Weight Capacity 400 lb.
- Material Wood
- Frame Material 16 ga. Steel
- Backrest Stained Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR1310SL-SP28-2512
- Zoro # G0855537
- UPC # 810389024456
- Country of Origin United States
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Color | Silver, Espresso, Coal |
Weight Capacity | 400 lb. |
Material | Wood |
Frame Material | 16 ga. Steel |
Backrest | Stained Back |
Seat Material | Fabric |
Item | Barstool,w/Silver Frame,Wood Back |
Description
Barstool,w/Silver Frame,Wood Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BK-GG)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- BAXTON STUDIO Gregory Light Grey Velvet and Brown Wood 2-Piece Swivel Bar Stool Set (164-10289)
- FLASH FURNITURE Barstool, Antique, Cross Back (XA-X-BAR-GO-GG)
- BORAAM Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush (76029)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950WIN 1950- 30 in. Floridian Swivel Bar Stool; Wine - Chrome (1950WIN)
- SAFAVIEH Jude Barstool Black (FOX7514B)
- Kfi Bar Height Stools