Shop All Bar Height Stools
Kfi
Barstool, Metal, Natural
Mfr # BR3818A-NA
Zoro # G7349078
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Non-Marring Glides
- Seat Height Range 30"
- Weight Capacity 400 lb.
- Frame Material 18 ga. Steel
- Seat Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR3818A-NA
- Zoro # G7349078
- Country of Origin United States
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Non-Marring Glides |
Weight Capacity | 400 lb. |
Frame Material | 18 ga. Steel |
Seat Material | Wood |
Item | Barstool,Metal,Natural |
Material | Polyurethane |
Color | natural |
Finish | Powder-Coated |
Description
Barstool,Metal,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957YEL 1957- 30 in. Floridian Swivel Bar Stool; Yellow; - Chrome (1957YEL)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9650)
- SAFAVIEH Seth Bar Stool- Sky Blue - 43.5 x 23.2 x 18.7 in. (MCR4510H)
- Kfi Bar Height Stools