Shop All Bar Height Stools
Kfi
Barstool, Mahogany, Ladder Back, Metal
Mfr # BR3315-MH
Zoro # G7348901
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Non-Marring Glides
- Seat Height Range 30"
- Weight Capacity 400 lb.
- Frame Material 18 ga. Steel
- Seat Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kfi
- MFR # BR3315-MH
- Zoro # G7348901
- Country of Origin United States
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Non-Marring Glides |
Weight Capacity | 400 lb. |
Frame Material | 18 ga. Steel |
Seat Material | Wood |
Material | Polyurethane |
Item | Barstool,Mahogany,Ladder Back,Metal |
Finish | Powder-Coated |
Color | Metal |
Description
Barstool,Mahogany,Ladder Back,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- SAFAVIEH Jude Barstool Black (FOX7514B)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- AMERIHOME Loft White 30" Metal Bar Stool, PK2 (BS030W2PK)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- FLASH FURNITURE Transparent Barstool, 29.75"H (FH-118-APC2-GG)
- Kfi Bar Height Stools