Shop All Window & Wall Air Conditioners
This Product is Discontinued
Keystone
Wall Air Conditioner, 230, Cool Only, 14,000 BtuH (Discontinued)
Mfr # KSTAT14-2C
Zoro # G5463871
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 230
- Operation Mode Cool Only
- BtuH Cooling 14,000
- Voltage - Air Conditioners and Heat Pumps 230VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone
- MFR # KSTAT14-2C
- Zoro # G5463871
- UPC # 013964864410
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Item | Wall Air Conditioner |
Voltage | 230 |
Operation Mode | Cool Only |
BtuH Cooling | 14,000 |
Voltage - Air Conditioners and Heat Pumps | 230VAC |
Item - Air Conditioners and Heat Pumps | Wall Air Conditioner |
Description
Through-the-Wall AC, 230V, 14,000 BTU
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.