Shop All Occupancy Sensors
Keystone Technologies
Occupancy Sensor
Mfr # KTS-PIR1-12V-AUX
Zoro # G400905957
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared
- Coverage at Suggested Mounting Height 26 sq ft
- Operating Voltage - Motion Sensing and Dimming 12 V AC
- Color - Motion Sensing and Dimming White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KTS-PIR1-12V-AUX
- Zoro # G400905957
- UPC # 843654123264
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 26 sq ft |
Suggested Mounting Height - Motion Sensor | 20 ft |
Details
Item - Motion Sensing and Dimming | PIR Sensor |
Communication Method - Motion Sensing and Dimming | Hard Wired |
Sensing Technology | Passive Infrared |
Operating Voltage - Motion Sensing and Dimming | 12 V AC |
Color - Motion Sensing and Dimming | White |
Time Delay Adjustment Method - Motion Sensor | Adjustable |
Time Delay - Motion Sensor | 10 min, 30 sec, 5 min, 90 sec |
Includes | PIR Sensor |
Description/Special Features | Motion Detection |
Coverage Angle - Motion Sensor | 120 Degrees |
Lighting Technology | LED |
Item | Occupancy Sensor |
Volts | 120-277 |
Rate Life | 50000 |
Classification | Controls |
Part Type | Smart Port |
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Includes PIR Sensor, Lighting Technology LED
Restrictions
- This item has been restricted from sale in the following states: AK, GU, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 15A Amp Range, 32V AC/DC Volt Rating (HRK-R)
- QUICKCABLE 450A ANL Fuse (509308-001)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-240A)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- KEYSTONE TECHNOLOGIES Occupancy Sensor (KTS-PS1-12V-AUX)
- GREENGATE Pir Wall Switch 120/277V Auto/Man V (OSW-P-1001-MV-V)
- GREENGATE Pir Ceiling 500 Sqft 120-347V (OAC-P-0500-MV)
- ILC Replacement For EIKO 11932 (11932)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- Keystone Technologies Occupancy Sensors