Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-50-UV-SC1400-56-VDIM-U7-CP
Zoro # G300905804
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 50 W
- Output Current 470 to 1400mA
- Input Current 0.24A, 0.28A, 0.52A
- Input Power 50 W
- Output Voltage 10 to 56 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KTLD-50-UV-SC1400-56-VDIM-U7-CP
- Zoro # G300905804
- UPC # 890949018149
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Length | 11 1/32 in |
Height | 1 in |
Width | 1 13/64 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56 V DC Output Voltage, 0.24A, 0.28A, 0.52A Input Current, 470 to 1400mA Output Current, 50 W Input Power, 50 W Power Output, 11 1/32 in Length, 1 13/64 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- ILC Replacement for Zadro Fb13w replacement light bulb lamp (FB13W ZADRO)
- LUMAPRO Sleeve, Safety, 48 In, Red (1E518)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS450-54-VDIM-LP2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-85-UV-SC2600-56-VDIM-U4-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS350-42-VDIM-LP1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- Keystone Technologies Electronic LED Drivers