Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-45-UV-PS850-54-VDIM-LM1
Zoro # G800905816
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 45 W
- Output Current 700mA, 750mA, 800mA, 850mA
- Input Power 45 W
- Output Voltage 30 to 54 V DC
- Input Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KTLD-45-UV-PS850-54-VDIM-LM1
- Zoro # G800905816
- UPC # 843654128443
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 1 5/32 in |
Length | 9 31/64 in |
Height | 1 15/64 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 30 to 54 V DC Output Voltage, 700mA, 750mA, 800mA, 850mA Output Current, 45 W Input Power, 45 W Power Output, 9 31/64 in Length, 1 5/32 in Width, 1 15/64 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 2150 lm, 5000K Color Temp (LED14ET8/G/4/850)
- ILB GOLD Bulb, Incandescent S, Replacement For Donsbulbs, 6S6Dc-145V (6S6DC-145V)
- ILC Replacement for UV Superstore Gl810/4 replacement light bulb lamp (GL810/4 UV SUPERSTORE)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS450-54-VDIM-LP2)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-3/8"W (ILB CP10 A M5)
- Keystone Technologies Electronic LED Drivers