Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-25-UV-PS600-42-VDIM-LP2
Zoro # G200905836
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 25 W
- Output Current 450mA, 500mA, 550mA, 600mA
- Input Power 25 W
- Output Voltage 20 to 42 V DC
- Input Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KTLD-25-UV-PS600-42-VDIM-LP2
- Zoro # G200905836
- UPC # 843654128764
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Length | 6 11/32 in |
Height | 1 11/32 in |
Width | 61/64 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 20 to 42 V DC Output Voltage, 450mA, 500mA, 550mA, 600mA Output Current, 25 W Input Power, 25 W Power Output, 6 11/32 in Length, 61/64 in Width, 1 11/32 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric The Original 60 W A19 Vintage Incandescent Bulb E26 (Medium) Soft White (60AT19)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- ILC Replacement for Nikon Autocollimator 6D replacement light bulb lamp (AUTOCOLLIMATOR 6D NIKON)
- ELEDING eLEDing EE812W-AI8 Solar Power Dusk to Dawn Black Aluminum Outdoor Integrated LED AI-Smart Sensing 1600 Lumen Cree Area Path Parking Light (EE812W-AI8)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS850-54-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS650-54-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-40-UV-SC1400-56-VDIM-W1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- Keystone Technologies Electronic LED Drivers