Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-20-UV-SC730-56-VDIM-AF4-CP
Zoro # G200905928
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 20 W
- Output Current 200 to 730 mA
- Input Current 0.23A
- Input Power 20 W
- Output Voltage 10 to 56 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KTLD-20-UV-SC730-56-VDIM-AF4-CP
- Zoro # G200905928
- UPC # 843654126678
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1 19/64 in |
Width | 53/64 in |
Length | 5 17/32 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56 V DC Output Voltage, 0.23A Input Current, 200 to 730 mA Output Current, 20 W Input Power, 20 W Power Output, 5 17/32 in Length, 53/64 in Width, 1 19/64 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultravation Uve1036 replacement light bulb lamp (UVE1036 ULTRAVATION)
- LITHONIA LIGHTING LED Stairwell Fixture, 1249 Lumens, 3500K (WL2 12L EZ1 LP835)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- MAGLITE MAG-Lite 459-S6D016 Ml-6 6D-Cell Maglite Flash- Light Black (459-S6D016)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS650-54-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS600-42-VDIM-LP2)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- Keystone Technologies Electronic LED Drivers