Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-12-UV-SC500-56-VDIM-AF1-CP
Zoro # G900905877
original price:
$33.75
14% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 12 W
- Output Current 120 to 500 mA
- Input Power 12 W
- Output Voltage 10 to 56 V DC
- Input Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KTLD-12-UV-SC500-56-VDIM-AF1-CP
- Zoro # G900905877
- UPC # 843654126760
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 51/64 in |
Height | 1 19/64 in |
Length | 4 57/64 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56 V DC Output Voltage, 120 to 500 mA Output Current, 12 W Input Power, 12 W Power Output, 4 57/64 in Length, 51/64 in Width, 1 19/64 in Height, Case Form Factor Long, Standard Profile, Class P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft., 31W, 5K, Clear (ASD-LVP4N3150CHE)
- NITE IZE Flashlight, CR123A, 4-3/4"H, 7/8"Dia, Silver (X5CUV-11-R7)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS850-54-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS450-54-VDIM-LP2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS650-54-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-40-UV-SC1400-56-VDIM-W1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- Keystone Technologies Electronic LED Drivers