Shop All LED Light Bulbs
Keystone Technologies
HID LED, 80 W, Mogul Screw (EX39)
Mfr # KT-LED80HID-H-EX39-840-D /G3-DP
Zoro # G200905850
product price: $146.99
/ea
Sold in multiples of 6 for $881.94
Free Shipping & Returns
$881.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Metal
- Bulb Shape HID
- Dimmable No
- Light Distribution 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KT-LED80HID-H-EX39-840-D /G3-DP
- Zoro # G200905850
- UPC # 843654123578
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 8 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Length | 8 3/4 in |
Bulb Dia. | 3 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 4000K, Lumens 11,600 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 80 W, Length 8 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 85, Fan Cooling Not Applicable, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Bulb Beam Angle 180 Degrees
Restrictions
- This item has been restricted from sale in the following states: AK, GU, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGHL-6/12)
- ADVANCE 117 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S54-90C-N)
- LEDLENSER Ledlenser MH10, 600 Lumens (880385)
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, E26 (KT-LED36PSHID-E26-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 45 W, 54 W, 63 W, EX39 (KT-LED63PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-840-D/G3)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- Keystone Technologies LED Light Bulbs