Shop All LED Light Bulbs
Keystone Technologies
HID LED, 45 W, Medium Screw (E26)
Mfr # KT-LED45HID-H-E26-840-D-DP
Zoro # G300905835
product price: $64.55
/ea
Sold in multiples of 16 for $1,032.80
$1,032.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Metal
- Bulb Shape HID
- Dimmable No
- Light Distribution 180 Degrees
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KT-LED45HID-H-E26-840-D-DP
- Zoro # G300905835
- UPC # 843654121505
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 9 1/4 in |
Bulb Dia. | 3 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 4000K, Lumens 6,300 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 45 W, Length 9 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal, Color Rendering Index 85, Fan Cooling Not Applicable, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Bulb Beam Angle 180 Degrees
Restrictions
- This item has been restricted from sale in the following states: AK, GU, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 400 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-400A-P-KIT (HPS-400A-P-KIT)
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- ECLIPSE Sensor Headlamp w/CREE XP-E Q (902-467)
- KEYSTONE TECHNOLOGIES HID LED, 45 W, 54 W, 63 W, EX39 (KT-LED63PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 63 W, Mogul Screw (EX39) (KT-LED63PSHID-H-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 54 W, 63 W, 80 W, EX39 (KT-LED80PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 63 W, 80 W, 100 W, EX39 (KT-LED100PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, E26 (KT-LED36PSHID-E26-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, EX39 (KT-LED45PSHID-EX39-8CSB-D)
- ILC Replacement for Norman Lamps Led-t18d-120v replacement light bulb lamp (LED-T18D-120V NORMAN LAMPS)
- Keystone Technologies LED Light Bulbs