Shop All LED Light Bulbs
Keystone Technologies
HID LED, 36 W, 45 W, 54 W, EX39
Mfr # KT-LED54PSHID-EX39-8CSB-D
Zoro # G200905829
product price: $68.75
/ea
Sold in multiples of 16 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Metal
- Bulb Shape HID
- Dimmable Yes
- Light Distribution 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KT-LED54PSHID-EX39-8CSB-D
- Zoro # G200905829
- UPC # 843654128689
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 9 7/8 in |
Length | 10 in |
Bulb Dia. | 3 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 3,525 lm, 4,860 lm, 5,040 lm, 5,220 lm, 6,075 lm, 6,300 lm, 7,290 lm, 7,560 lm, 7,830 lm, Light Technology LED, Metal Halide Wattage Equivalency 200 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 36 W, 45 W, 54 W, Length 10 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes
Restrictions
- This item has been restricted from sale in the following states: AK, GU, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- KEYSTONE TECHNOLOGIES HID LED, 45 W, 54 W, 63 W, EX39 (KT-LED63PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, EX39 (KT-LED45PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, E26 (KT-LED36PSHID-E26-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, Medium Screw (E26) (KT-LED27PSHID-H-E26-8CSB-D)
- SATCO Bulb LED PAR30 13w Long 3K Dim (S29431)
- Keystone Technologies LED Light Bulbs