Shop All LED Light Bulbs
This Product is Discontinued
Keystone Technologies
HID LED, 27 W, Mogul Screw (EX39) (Discontinued)
Mfr # KT-LED27HID-H-EX39-840-D-DP
Zoro # G300905873
This Product is Discontinued
Key Features
- Bulb Housing Metal
- Bulb Shape HID
- Dimmable No
- Light Distribution 180 Degrees
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Technologies
- MFR # KT-LED27HID-H-EX39-840-D-DP
- Zoro # G300905873
- UPC # 890949016190
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 8 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Length | 8 3/4 in |
Bulb Dia. | 3 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 4000K, Lumens 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 27 W, Length 8 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 85, Fan Cooling Not Applicable, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Bulb Beam Angle 180 Degrees
Restrictions
- This item has been restricted from sale in the following states: AK, GU, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.