Shop All Disposable Lab Coats
Keystone Safety
White Microporous Lab Coat
Mfr # LC3-WE-KG-2XL
Zoro # G0674899
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Named Size 2XL
- Number of Pockets 3
- Packaging Bulk
- Seam Style Serged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # LC3-WE-KG-2XL
- Zoro # G0674899
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Details
Item | White Microporous Lab Coat |
Number of Pockets | 3 |
Packaging | Bulk |
Seam Style | Serged |
Color | White |
Closure Type | Snaps |
Standards | ANSI |
Industry Type | Healthcare |
Attached Hood | No |
Product Type | Lab Coat |
Wrist Closure | Elastic |
Description
White Microporous Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Named Size 2XL, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, S, PR (377S-06)
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- KEYSTONE SAFETY Polypropylene Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, XL, 30/CS (LC3-WE-NW-XL)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, L, 30/Case (LC3-WE-KG-LG)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, MD 30/Case (LC3-WE-KG-MD)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-LRG)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-MED)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, 5XL, 30/Case (LC3-WE-KG-5XL)
- ANSELL Disposable Lab Coat, 2XL, White, PK30 (68-2000)
- Keystone Safety Workwear and Protective Clothing