Shop All Disposable Lab Coats
Keystone Safety
White Heavy Duty Polypropylene Lab Coat
Mfr # LC0-WE-NW-HD-2XL
Zoro # G1240989
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Named Size 2XL
- Number of Pockets 0
- Packaging Bulk
- Seam Style Serged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # LC0-WE-NW-HD-2XL
- Zoro # G1240989
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Details
Item | White Heavy Duty Polypropylene Lab Coat |
Number of Pockets | 0 |
Packaging | Bulk |
Seam Style | Serged |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Standards | ANSI |
Industry Type | Healthcare |
Attached Hood | No |
Wrist Closure | Elastic |
Product Type | Lab Coat |
Description
White Heavy Duty Polypropylene Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 2XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0615)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2AQRW71A000)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, M, PK30 (FK-32122-2)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, MD 30/Case (LC3-WE-KG-MD)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, 5XL, 30/Case (LC3-WE-KG-5XL)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-MED)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, L, 30/Case (LC3-WE-KG-LG)
- KEYSTONE SAFETY Polypropylene Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, XL, 30/CS (LC3-WE-NW-XL)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- Keystone Safety Disposable Lab Coats