Shop All Disposable Shoe Covers
Keystone Safety
White Cpe Shoe Cover 150 Pair/Case
Mfr # SC-CPE-LRG-WHITE
Zoro # G0674847
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Named Size L
- Slip Resistant No
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # SC-CPE-LRG-WHITE
- Zoro # G0674847
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Size | L |
Shoe and Boot Cover Fits Shoe Size | 6 to 11 |
Shoe and Boot Cover Height Range | Ankle |
Details
Item | Shoe Covers |
Material | Polypropylene |
Slip Resistant | No |
Color | White |
Closure Type | Elastic |
Industry Type | Healthcare |
Waterproof | Yes |
Includes Slip Resistant Sole | No |
Description
White Cpe Shoe Cover 150 Pair/Case, Closure Type Elastic, Color White, Material Polypropylene, Named Size L, Product Type Shoe Cover, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (109050)
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N97 (474N97)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size L, PK200 (BC-NWPI)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size 2XL, PK250 (SANI-BT-2XL)
- KEYSTONE SAFETY Shoe Covers, 12" S, PK100 (CE-BC-NWPI-AQ-SM/MED-BLACK)
- KEYSTONE SAFETY Shoe Covers, L, wtrprf, Polypropylene, PK300 (SC-SS-LRG-WHITE)
- KEYSTONE SAFETY Super Sticky Non-Skid Shoe Covers, Water Resistant, White, LG, 300/Case (SC-SS-LG)
- KEYSTONE SAFETY Shoe Covers, L, White, Polypropylene, PK300 (SC-NWI-NS-LRG-WHITE)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- Keystone Safety Workwear and Protective Clothing