Shop All Disposable Shoe Covers
Keystone Safety
Super Sticky Shoe Cover 150 Pair/Case
Mfr # SC-SS-LRG-WHT
Zoro # G0674829
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size L
- Slip Resistant Yes
- Color White
- Material Polypropylene
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # SC-SS-LRG-WHT
- Zoro # G0674829
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Size | L |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 6 to 11 |
Details
Item | Super Sticky Shoe Cover 150 Pair/Case |
Slip Resistant | Yes |
Color | White |
Material | Polypropylene |
Closure Type | Elastic |
Waterproof | Yes |
Industry Type | Healthcare |
Includes Slip Resistant Sole | Yes |
Description
Super Sticky Shoe Cover 150 Pair/Case, Closure Type Elastic, Color White, Material Polypropylene, Named Size L, Product Type Shoe Cover, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (FX126FR)
- CORDOVA Safety Suspenders, Hi-Vis Orange (RB100)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- SPEAKMAN Optimus Dust Cover (RPG07-0023)
- KEYSTONE SAFETY Super Sticky Non-Skid Shoe Covers, Water Resistant, White, LG, 300/Case (SC-SS-LG)
- KEYSTONE SAFETY White Cpe Shoe Cover 150 Pair/Case (SC-CPE-LRG-WHITE)
- KEYSTONE SAFETY Shoe Covers, L, wtrprf, Polypropylene, PK300 (SC-SS-LRG-WHITE)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polyethylene, PK300 (SC-CPE-BLUE-XL)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size L, PK200 (BC-NWPI)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- Keystone Safety Workwear and Protective Clothing