Shop All Disposable Shoe Covers
This Product is Discontinued
Keystone Safety
Shoe Covers, L, White, Polyethylene, PK300 (Discontinued)
Mfr # SC-CPE-LRG-WHITE-SP
Zoro # G8918497
This Product is Discontinued
Key Features
- Material Polypropylene
- Size L
- Named Size L
- Slip Resistant No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # SC-CPE-LRG-WHITE-SP
- Zoro # G8918497
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 6 to 11 |
Details
Item | Shoe Covers |
Material | Polypropylene |
Slip Resistant | No |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Fabric Weight | 0.2 oz |
Industry Type | Healthcare |
Metal Detectable | No |
Resists | water |
Package Type | Bags |
Waterproof | Yes |
Thickness | 4 mil |
Series | Disposable Shoe Cover |
Description
Shoe Covers, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Named Size L, Product Type Shoe Cover, Seam Style Serged, Series Disposable Shoe Cover, Waterproof Yes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.