Shop All Disposable Shoe Covers
Keystone Safety
Shoe Covers, 12" S, PK100
Mfr # CE-BC-NWPI-AQ-SM/MED-BLACK
Zoro # G1929291
product price: $155.99
/pk 100, $1.56/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 12 in
- Slip Resistant Yes
- Color White
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CE-BC-NWPI-AQ-SM/MED-BLACK
- Zoro # G1929291
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 12 in |
Overall Height | 14 in |
Details
Item | Shoe Covers |
Material | Polypropylene |
Slip Resistant | Yes |
Color | White |
Waterproof | Yes |
Includes Slip Resistant Sole | Yes |
Description
Shoe Covers, Color White, Material Polypropylene, Product Type Shoe Cover, Waterproof Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- BRADY Breaker Lockout, Clamp On, Nylon 2Ft Cable (51254)
- KLEIN TOOLS Safety Glasses Hard Case (60176)
- KEYSTONE SAFETY White Cpe Shoe Cover 150 Pair/Case (SC-CPE-LRG-WHITE)
- KEYSTONE SAFETY Shoe Covers, L, White, Polypropylene, PK300 (SC-NWI-NS-LRG-WHITE)
- KEYSTONE SAFETY Shoe Covers, XL, White, Polypropylene, PK300 (SC-CPE-XL-WHITE)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size 2XL, PK250 (SANI-BT-2XL)
- KEYSTONE SAFETY Heavy Duty Cross Linked Polyethylene Shoe Covers, Water Resistant, White, XL, 100/Bag (SC-CPE-HD-XL-1BG)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- Keystone Safety Workwear and Protective Clothing