Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PT-KG-5X
Zoro # G102697112
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Length 12
- Height 0.5
- Outside Diameter 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # PT-KG-5X
- Zoro # G102697112
- UPC # 75824707935
- Country of Origin China
- Category Disposable Pants
Dimensions
Length | 12 |
Height | 0.5 |
Outside Diameter | 0.25 |
Width | 11.5 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18 (T1-1170-EG_12x18)
- GVS-RPB RPB Safety Nova 3 Neck Pad (NV3-735-1)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-S)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- Keystone Safety Disposable Clothing